Alfa Aesar™ Glassy Carbon Boats

Offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids

Manufacturer: Alfa Aesar 40997KT

 View more versions of this product

Catalog No. AA40997KT

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W x H) 119mm x 22mm x 12mm
    Height (Metric) 12mm
    Length (Metric) 119mm
    Product Type Glassy Carbon Boat
    Quantity 15mL vol.
    Width (Metric) 22mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit