Alfa Aesar™ Magnesia Rectangular Plate

Manufacturer: Alfa Aesar 40622KF

 View more versions of this product

Catalog No. AA40622KF

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 3.9 x 1.9 in. (100 x 50mm)
    Quantity 1 Piece
    Thickness 10mm
    Length (English) 3.9 in.
    Length (Metric) 100mm
    Product Type Silver Chloride Crystal Optic Rectangle
    Width (English) 1.9 in.
    Width (Metric) 50mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit