Alfa Aesar™ Magnesium Oxide Crucibles

Manufacturer: Alfa Aesar 42989KJ

 View more versions of this product

Catalog No. AA42989KJ

 N/A
    N/A

This unit of measure is invalid. 


    Specifications

    Diameter (Metric) Outside 24mm
    Quantity 5 Pieces
    Shape Cylindrical
    Height (Metric) 43mm
    Material Magnesium Oxide
    Product Type Magnesium Oxide Crucible

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit