Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Polyethylene Glove Bags

Inflatable chamber provides an excellent means for handling the air and moisture sensitive, high purity chemicals and materials available from Alfa Aesar

$72.52 - $235.11

Specifications

Material Polyethylene
Size 43 x 43 x 28 cm (17 x 17 x 11 in.)
Includes Closure, tubing coupler, Cotton gloves
View More Specs

Includes: Closure, tubing coupler, and cotton gloves

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
AA91717LK
View Documents
Alfa Aesar™
91717LK
Each for $72.52
Order in Bulk

Request bulk or custom formats

Add to cart
 
AA91717LL
View Documents
Alfa Aesar™
91717LL
Each for $235.11
Order in Bulk

Request bulk or custom formats

Add to cart
 
Description

Description

  • Size (L x W x H): 43.18 x 43.18 x 27.94cm (17 x 17 x 11 in.)
  • Entrance: 29.21cm (11.5 in.)

Specifications

Specifications

Polyethylene
43 x 43 x 28 cm (17 x 17 x 11 in.)
Closure, tubing coupler, Cotton gloves
Safety and Handling

Safety and Handling

Recommended Storage : Ambient temperatures

SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit