Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ PTFE Bottles
Click to view available options
Capacity:
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Height (Metric):
61 mm
76 mm
88 mm
115 mm
150 mm
185 mm
240 mm
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Inert and leak-free
- Flexible and with PTFE cap
Specifications
Diameter (Metric) | 67 mm |
Height (Metric) | 115 mm |
Product Type | Bottle |
Capacity | 250 mL |
Material | PTFE |
Content And Storage | Ambient temperatures |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction