Alfa Aesar™ Quartz Tubings

Manufactured by fusing naturally occurring crystalline silica

Manufacturer: Alfa Aesar 42273NK

 View more versions of this product

Catalog No. AA42273NK

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outer 0.709 in.
    Item Description 18mm (0.709in) OD, 15mm (0.59in) ID; Size: 30.5cm (12 in.)
    Product Type Fused quartz tubing
    Diameter (Metric) Outer 18mm
    Material Fused quartz
    Diameter (Metric) Disc 18mm
    Description Size: 30.4cm (12 in.)
    Type Tubing

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit