Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Sapphire substrate, 50.8mm dia x 0.332mm thick, EPI polished two sides, C-axis, HEMCOR single crystal

Catalog No. AA45020KU
Click to view available options
Quantity:
1 Ea.
5 Ea.

Catalog No. AA45020KU

Supplier: Thermo Scientific Chemicals 045020KU

Only null left
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Sapphire Substrate, EPI Polished Two Sides
Description EPI polished two sides
Diameter (Metric) 50.8 mm
Quantity 5 Ea.
Specimen Size 50.8mm dia. x 0.332 mm thick
Thickness 0.332 mm

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.