Alfa Aesar™ USA Standard Sieves: 100 to 170 Mesh

Brass frame and Stainless-steel mesh sieves

Manufacturer: Alfa Aesar 39989NK

 View more versions of this product

Catalog No. AA39989NK

  Check Availability
Add to Cart

    Specifications

    Description 140 Mesh
    Certifications/Compliance ASTM E11
    Diameter (English) Outer 12 in.
    Material Stainless steel
    Product Type Sieve
    Depth (English) 3 in.
    Depth (Metric) 7.62cm
    Diameter (Metric) Outer 30.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit