Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Zinc selenide Optical Window, Dia.: 12.7mm

Manufacturer:  Thermo Scientific™ 45633KS

Catalog No. AA45633KS


Order in Bulk

Request bulk or custom formats

Add to cart

Description

Description

Specifications

Specifications

Optical Window
1mm
12.7mm
Zinc Selenide
1 Ea.
Clear Aperture 85%,Surface Finish 60/40
Safety and Handling

Safety and Handling

Recommended Storage : Ambient temperatures

SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit