Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alfa Aesar™ Alginic acid sodium salt, low viscosity
Click to view available options
Quantity:
50g
100g
250g
500g
Specifications
Merck Index | 14,241 |
Solubility Information | Soluble in water. Insoluble in alcohol,chloroform and ether. |
Sensitivity | Hygroscopic |
Quantity | 50g |
Chemical Name or Material | Alginic acid sodium salt, low viscosity |
Safety and Handling
H500
RTECSNumber : AZ5820000
TSCA : Yes
Recommended Storage : Ambient temperatures