All-American Hose™ Conquest™ Attack/Supply Hose

Suitable for C.A.F.S. and foam concentrates

Manufacturer: Snap Tite Hose IncSupplier Diversity Partner FCD20O50/15N

 View more versions of this product

Catalog No. 19-819-305

  Check Availability
Add to Cart

    Specifications

    Material Spun polyester
    Hose Type Attack/Supply
    Liner Material Extruded polyurethane
    Certifications/Compliance NFPA 1961 standard
    Length (English) 50 ft.
    Product Type Attack/Supply Fire Hose
    Connector Types NH/NST thread; Alumimum coupling
    Color Orange, No Stripe
    Diameter (English) Hose 2 in.

    • Unique, high quality, double jacket municipal fire hose
    • Made from 100% high tenacity ring spun polyester outer jacket covering extruded-thru-the-weave polyurethane inner hose
    • No adhesive used and lining will not delaminate
    • Lowest friction loss in industry provides highest flow available up to 50% less than traditional hose
    • Dura-Cote™ treatment increases abrasion resistance to over 50 times that of uncoated hose on an abrasion tester
    • Increases burn resistance by 500%, virtually eliminates water pick-up, and provides resistance to many petrochemicals
    • Remains flexible to temperatures as low as -40°C
    • Passes 63.5cm (25 in.) doorway kink test at 75psi 4.5cm (1.75 in.) dia.
      • Optional color-coded stripe of one contrasting color can be woven into outer jacket running full length of hose for identification purpose
      • When specified for potable water, polyurethane lining material meets National Sanitation Foundation (NSF) Standard 61 for drinking water

      Certifications

      Meets all NFPA requirements for ozone resistance.

      Compliance

      Ponn Conquest is manufactured in accordance with National Fire Protection Association (NFPA) 1961 standard, latest edition within our ISO-9001:2000 certified quality assurance system

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit