All-American Hose™ Dura-Pak Attack Hose

For frontline attack duties, C.A.F.S. and foam concentrate applications

Manufacturer: Snap Tite Hose IncSupplier Diversity Partner DP30X50Y25N

 View more versions of this product

Catalog No. 19-819-303

  Check Availability
Add to Cart

    Specifications

    Length (English) 50 ft.
    Color Yellow

    • Double jacket municipal fire hose
    • Made from 100% high strength, low stretch, air-entangled nylon
    • Has lining of thermoplastic polyurethane for reduced weight while remaining kink resistant
    • Reverse twill weave of inner jacket provides a smooth waterway, comparable only to Ponn Conquest
    • Standard Dura-Cote™ protective treatment increases abrasion, heat, flame and petrochemical resistance
    • Eliminates water pick-up
    • When treated, it is protected from mildew and no drying is required
    • Lining remains flexible to temperatures as low as -40C
    • High resistance to ozone and oxidation

    • Has nylon inner and outer jacket
    • Folds tightly for small spaces, hose beds and hi-rise packs
    • Polyurethane lining material meets National Sanitation Foundation (NSF) Standard 61 for drinking water

    Compliance

    National Fire Hose Dura-Pak is manufactured in accordance with NFPA 1961 standard, latest edition within our ISO-9001: 2000 certified quality assurance system

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit