All-American Hose™ LD Hi-Rise Hose

Manufactured using unique process that permanently bonds nylon reinforcement to nitrile

Manufacturer: Snap Tite Hose IncSupplier Diversity Partner LD15X50R15N

 View more versions of this product

Catalog No. 19-819-338

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Hose 3.81cm
    Product Type Hi-Rise Hose
    Diameter (English) Hose 1.5 in.

    • Premium quality, nitrile rubber covered fire hose
    • Maintenance free, no drying required, easily cleaned
    • Coiled, non-kinking, high flow, lightweight hose that resists abrasion
    • Extruded thru-the-weave construction, no adhesives used, no delamination
    • Reinforcement is made with circular woven, twill weave, nylon fibers
    • High resistance to both contact and radiant heat
    • Designed using external elastomeric coating that provides very low absorption of liquids
    • Remains flexible to temperatures as low as -20°C
    • Resistant to ozone, oxidation, and most chemicals or petroleum products

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit