All-American Hose™ N-Dura™ Attack Hose

Suitable for C.A.F.S. and foam solution applications

Manufacturer: Snap Tite Hose IncSupplier Diversity Partner NP17X50R15N

 View more versions of this product

Catalog No. 19-819-343

  Check Availability
Add to Cart

    Specifications

    Length (English) 50 ft.
    Product Type Attack Hose
    Color Red
    Diameter (English) Hose 1.75 in.

    • Produced from high quality raw materials to exacting standards
    • Double jacket, rubber lined municipal fire hose
    • Made from 100% high strength, low stretch, air-entangled nylon for enhanced abrasion and kink resistance
    • Outer jacket is manufactured with tight weave to eliminate snagging and pulling while on fireground
    • Reverse twill weave of inner jacket provides smooth waterway
    • Delivers low friction loss
    • Standard Dura-Cote™treatment provides heat resistance, reduces moisture absorption, and increases petrochemical resistance
    • Has extruded EPDM rubber tube lining for long term adhesion
    • Lining remains flexible to temperatures as low as -40°C
    • High resistance to ozone and oxidation

    Compliance

    National Fire Hose N-Dura is manufactured in accordance with NFPA1961 standard, latest edition within our ISO-9001: 2000 certified quality assurance system.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit