All-American Hose™ Supreme™ Attack Hose

For use as heavy duty attack hose

Manufacturer: Snap Tite Hose IncSupplier Diversity Partner FSD30X50B25N

 View more versions of this product

Catalog No. 19-819-321

  Check Availability
Add to Cart

    Specifications

    Length (English) 50 ft.
    Product Type Attack Hose
    Color Blue
    Diameter (English) Hose 3 in.

    • Durable, rugged, traditional double jacket fire hose
    • Has double jacket, Ethylene Propylene Diene Monomer (EPDM) rubber lined fire hose
    • Made from 100% high tensile strength polyester yarn
    • Liner is attached to inner jacket using rubber backing that is more flexible and has higher heat resistance
    • Optional Dura-Cote™ treatment increases abrasion, heat, flame and petrochemical resistance
    • When treated, it is protected from mildew and no drying is required
    • Remains flexible to temperatures as low as -40C
    • High resistant to ozone and oxidation
    • Kink resistance exceeds that of lightweight jacketed hose
    • Suitable for use with C.A.F.S. and foam solutions

    Certifications

    UL listed, FM approval is available on 1.5 in. and 2.5 in. sizes.

    Compliance

    Ponn Supreme is manufactured in accordance with NFPA 1961 standard, latest edition within our ISO-9001: 2000 certified quality assurance system.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit