Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo All Mesh Contrast Vest
Constructed of 100% polyester. ML Kishigo All Mesh Contrast Vest has high performance reflective material with breathable contrasting color.
Manufacturer: Kishigo 11963X
Description
- Ultra-Cool 100% polyester mesh construction
- Zipper front closure
- Reflective material (2 in. wide)
- Left and right chest mic tabs
Pockets:
- Two lower outside patch pockets with flaps
- Right chest 2-tier pencil pocket
- Left chest radio pocket with flap
- Two inside patch pockets
Specifications
ANSI 107 Type R, Class 2 Compliant | |
29 in. | |
6 | |
142 to 147 cm | |
Orange | |
3X-Large |
Zipper | |
73.6 cm | |
56 to 58 in. | |
2 in. Reflective stripes | |
Polyester Mesh |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title