Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DueNorth All-Purpose Industrial Ice/Snow Traction Control
All-Purpose Industrial traction aid offers unparalleled grip, maximum durability, and superior operator safety. Best for those who play hard and work harder in ice and snow.
$42.95 - $50.90
Specifications
Closure Type | Pull-on |
---|---|
Color | Black |
For Use With (Application) | Outdoor Surfaces |
Material | Vulcanized Rubber |
Tread Style | Pulse Grip |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-060-806
|
DueNorth
V3550370M |
Medium |
Pair for $42.95
|
|
|||||
19-060-805
|
DueNorth
V3550370L |
Large |
Pair for $42.95
|
|
|||||
19-060-807
|
DueNorth
V3550370XL |
X-Large |
Pair for $50.90
|
|
|||||
Description
- Military grade tungsten carbide replaceable spikes maximize traction and performance
- Sixteen tungsten carbide spikes per pair—our top-rated replaceable series for tough applications
- Heel pad features two extra spikes and enlarged heel coverage (versus All Purpose) for increased traction and stability
- Exclusive specially formulated rubber—provides maximizes flexibility and durability in extreme cold conditions
- Specially designed pulse grip tread pattern offers added traction characteristics and maximum slip resistance
- Textured diamond knurling inner lining grips the footwear, keeping traction aids stable and in place
- Improved heel fit for improved performance
- Geometrically designed strap webbing and improved shape fit a greater variety of footwear
- Features molded-in retention strap attachment points
- For even greater security and fit, Due North offers an optional retention strap (sold separately)
- Industrial grade sole offers unparalleled grip, maximum durability, and superior operator safety
- The all-round solution for tough work environment
- Best for those who play hard and work harder outdoors
Specifications
Pull-on | |
Outdoor Surfaces | |
Pulse Grip | |
Unisex | |
Yes |
Black | |
Vulcanized Rubber | |
Reusable | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title