Allegro™ Respirator and Equipment Storage Bags

Protect personal safety equipment from dust and moisture

Manufacturer: ALLEGRO INDUSTRIES 2020

 View more versions of this product

Catalog No. 19-065609

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Carrying full mask respirator
    Color Yellow
    Width (English) 9 in.
    Width (Metric) 23cm
    Depth (English) 7 in.
    Depth (Metric) 17.8cm
    Height (Metric) 27.94cm
    Height (English) 11 in.
    Product Type Carrying Full Mask Respirator Bag,Carrying Full Mask Respirator Bag
    Material Nylon Reinforced Vinyl Fabric
    Closure Type Velcro™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit