Grace™ Alltech™ Vydac™ 208TP C8 Column

Excellent peak shape with little or no TFA

Manufacturer: Grace™ 5103845

 View more versions of this product

Catalog No. 208TP101510

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Surface Area 60 to 110m2/g
    Particle Shape Spherical
    Type Vydac™ TP C8 column
    Stationary Phase 208TP C8
    USP Type L7
    Column Type HPLC
    Carbon Load 5%
    Length (Metric) 250mm
    Pore Size 300Å
    Endcapped Yes
    Particle Size 10 to 15μm
    Diameter (Metric) Inner 10mm
    Packing Material 208TP C8

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit