Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Allyl iodide, 97%, stabilized, ACROS Organics™
Click to view available options
Quantity:
25mL
100mL
500mL
Packaging:
Glass bottle
Specifications
Infrared Spectrum | Authentic |
Quantity | 25mL |
Density | 1.8300g/mL |
Melting Point | -99.0°C |
Specific Gravity | 1.83 |
Stabilizer | Copper |
Boiling Point | 102.0°C to 103.0°C |
Packaging | Glass bottle |
Refractive Index | 1.5530 to 1.5550 |
Flash Point | 18°C |
Show More |
Safety and Handling
GHS H Statement
Causes severe skin burns and eye damage.
Fatal if swallowed.
Highly flammable liquid and vapor.
GHS P Statement
IF SWALLOWED: rinse mouth.
Do NOT induce vomiting.
Wear eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes.
Remove contact lenses,if present and easy to do.
Continue rinsi
GHS Signal Word: Danger
EINECSNumber : 209-130-4