Alnico Horseshoe Magnets

For demonstrations and experiments

Manufacturer: Permanent Magnet PMC M-1740

 View all options for this product

Catalog No. 12-013


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Product Type Horseshoe magnet
    For Use With (Application) For demonstrations and experiments
    Height (English) 0.5 in.
    Height (Metric) 1.3cm
    Length (English) 1.75 in.
    Length (Metric) 4.5cm
    Width (English) 1.75 in.
    Size L
    Width (Metric) 4.5cm
    Dimensions (L x W x H) 1.75 x 1.75 x 0.5 in. (4.5 x 4.5 x 1.3cm)

    • Much more powerful than conventional horseshoe magnets
    • Resist demagnetization, react only slightly to shock

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit