Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Estes Industries, LLC Alpha
This easy-to-build, high performance rocket is the perfect model to get you started. A simple, dependable, great looks and excellent performance.
Supplier: Estes Industries, LLC 001225
Description
- The Alpha is an Intermediate level rocket which will help a budding rocketeer develop some basic model building and finishing skills.
- Projected Altitude: 1000 ft. (305 m) on a C6-5.
- Estimated Assembly Time: 1 Hour (painting and glue drying time not included)
Specifications
Red, White, Blue | |
18.25 in. | |
25 mm | |
Rocket | |
7.9 in. | |
12.3 in. | |
Plastic, Wood | |
305 m | |
22.7 g |
Model Rocket Kit | |
0.98 in. | |
12.3 x 7.9 x 7.9 in. | |
Intermediate | |
Rocket, recovery system, and decals. | |
31.2 cm | |
1000 ft. | |
0.8 oz. | |
7.9 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction