Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
alpha-Chloro-o-xylene, 99%, ACROS Organics™
Click to view available options
Quantity:
25mL
100mL
500mL
Packaging:
Glass bottle
Specifications
Specific Gravity | 1.08 |
Boiling Point | 197.0°C to 199.0°C |
Infrared Spectrum | Authentic |
Melting Point | -2.0°C |
Quantity | 25mL |
Refractive Index | 1.5405 to 1.5425 |
Flash Point | 73°C |
Color | Colorless to Yellow |
Density | 1.0800g/mL |
Packaging | Glass bottle |
Show More |
Safety and Handling
GHS H Statement
Causes severe skin burns and eye damage.
May cause respiratory irritation.
GHS P Statement
Do not breathe dust/fume/gas/mist/vapors/spray.
Wash face,hands and any exposed skin thoroughly after handling.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously
GHS Signal Word: Danger
EINECSNumber : 209-013-8