Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alpha III Model Rocket
A durable flier that's a true classic.
$129.00
Specifications
Diameter (English) | 0.98 in. |
---|---|
Diameter (Metric) | 2.5cm |
Type | Alpha III Rocket |
Includes | 12 in. Parachute |
Length (English) | 12.3 in. |
Includes: 12 in. (30cm) Parachute
Catalog Number | Mfr. No. | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | ||||
S41843PK
![]() |
Estes Industries
1751 |
Engines 1/2 A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7 | 31.1cm |
Pack of 12 for $129.00
|
|
Description
Sleek black and orange dynamic rocket.
Features:
- Reliable and easy-to-build
- Fin unit is one-piece for easy construction
- Pre-colored plastic model requires no painting
- Launches up to 1100 ft. (335m)
Specifications:
- Length: 12.3 in. (31.1cm)
- Dia: 0.98 in. (24.8mm)
- Weight: 1.2 oz. (34g)
- Engines: 1/2A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7
Specifications
0.98 in. | |
Alpha III Rocket | |
12.3 in. | |
335.2m | |
0.034kg |
2.5cm | |
12 in. Parachute | |
1100 ft. | |
0.08 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title