AlphaProTech AlphaGuard™ Lab Coats

Vapor transmission for cool and comfortable wear

Manufacturer: AlphaProTech LC316329

 View more versions of this product

Catalog No. 19-130-4258

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Color Blue
    Cuff Style Knit
    Material Fabric
    No. of Pockets 3.0
    Size 4X-Large
    Collar Type Tapered
    Latex Free Yes
    Length (Metric) Sleeve 99.6cm
    Seam Type Serged
    Size (English) Chest 31.5 in.
    Size (Metric) Chest 80cm
    Closure Type Snap
    Length (English) 46.5 in.
    Length (Metric) 118.11cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit