AlphaProTech AlphaGuard™ Lab Coats

Vapor transmission for cool and comfortable wear

Manufacturer: AlphaProTech LC326226

 View more versions of this product

Catalog No. 19-130-1467F

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    No. of Pockets 3.0
    Size 3X-Large
    Collar Type Tapered
    Latex Free Yes
    Length (Metric) Sleeve 97.1cm
    Size (Metric) Chest 78.1cm
    Color White
    Length (English) 44.5 in.
    Cuff Style Elastic
    Length (Metric) 113.03cm
    Material Fabric
    Seam Type Serged
    Size (English) Chest 30.75 in.
    Closure Type Snap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit