AlphaProTech Critical Cover™ AlphaAir™ Face Masks

Features 0.1micron filter with greater than 95% bacterial filtration efficiency

Manufacturer: AlphaProTech BL 5100

 View more versions of this product

Catalog No. 19-130-4182

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM F2299
    Color Blue
    Latex Free Yes
    Construction Naturally fluid-resistant construction materials with highly malleable full-length Aluminum nosepiece, soft knit Latex-free earloops are 4 sided ultra-sonically welded to the mask
    Includes Tie strings; Filter Efficiency 93.5%
    Material Polypropylene
    Filter Efficiency 93.5%
    Pore Size 0.1μ

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit