Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ AlphaGuard™ Coveralls
BIOPHARMA

Catalog Number 191301503A
Click to view available options
Color:
Blue
White
Description:
Elastic wrist, ankle and back
Elastic wrist, ankle and back, AquaTrak™ boots
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
8X-Large
This item is not returnable. View return policy
Not recommended for use with chemicals.
This item is not returnable. View return policy
Not recommended for use with chemicals.

Available in two styles and two colors, AlphaGuard™ offers a unique blend of strength, comfort, and protection in controlled environments.

  • Low particle count
  • Elastic back
  • Serged seams

Product Type Cleanroom Coveralls
Size Small
Material SMS
Color Blue
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Seam Type Serged
Sterility Non-sterile
Back Style Elastic
Description Elastic wrist, ankle and back
Latex Free Yes
Size (English) Chest 23 in.
Size (English) Inseam 28 in.
Size (Metric) Chest 58.42 cm
Size (Metric) Inseam 71.12 cm
For Use With (Application) For use in controlled environments and barrier to particles, biologicals, and fluids with 99.9% filtration efficiency
Length (English) Sleeve 32.5 in.
Length (Metric) Sleeve 82.55 cm
Style AlphaGuard™
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit