AlphaProTech Critical Cover™ AlphaGuard™ Coveralls i

Fluid repellent and static dissipative

Manufacturer: AlphaProTech CV840326

 View more versions of this product

Catalog No. 19-130-1503F

  Check Availability
Add to Cart

Alert

Not recommended for use with chemicals.


    Specifications

    Material AlphaGuard™ Fabric
    Seam Type Serged
    Color Blue
    Size 3X-Large
    For Use With (Application) Suitable for use in controlled environments with low particle count
    Latex Free Yes
    Length (Metric) Sleeve 96.52cm
    Size (English) Inseam 32 in.
    Size (Metric) Inseam 81.28cm
    Includes Elastic wrist, ankle and back
    Size (English) Chest 32 in.
    Size (Metric) Chest 81.28cm
    Length (English) Sleeve 38 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit