AlphaProTech Critical Cover™ AlphaGuard™ Frocks

Offers high level of breathability and longer length to ensure additional coverage

Manufacturer: AlphaProTech FK-31122-1

 View more versions of this product

Catalog No. 19-130-1505A

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Color Blue
    Material Composite Fabric
    Length (Metric) Sleeve 85.09cm
    Size (English) Chest 21.75 in.
    Size (Metric) Chest 55.24cm
    Closure Type Snap front
    Size Small

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit