AlphaProTech Critical Cover™ AlphaGuard™ Frocks

Offers high level of breathability and longer length to ensure additional coverage

Manufacturer: AlphaProTech FK311224

 View more versions of this product

Catalog No. 19-130-1505D

  Check Availability
Add to Cart

    Specifications

    Size (English) Chest 24.75 in.
    Closure Type Snap front
    Material Composite Fabric
    Length (Metric) Sleeve 92.71cm
    Size (Metric) Chest 62.8cm
    Color Blue
    Size X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit