AlphaProTech Critical Cover™ AlphaGuard™ Frocks

Offers high level of breathability and longer length to ensure additional coverage

Manufacturer: AlphaProTech FK311225

 View more versions of this product

Catalog No. 19-130-1505E

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Length (Metric) Sleeve 95.25cm
    Size (English) Chest 26.5 in.
    Size (Metric) Chest 67.3cm
    Closure Type Snap front
    Material Composite Fabric
    Color Blue
    Size 2X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit