AlphaProTech Critical Cover™ AlphaGuard™ Scrub Pants

Soft and comfortable material that provides a visible barrier and exceptional breathability

Manufacturer: AlphaProTech WP233224

 View more versions of this product

Catalog No. 19-140-211

  Check Availability
Add to Cart

    Specifications

    Length (English) 45 in.
    Length (Metric) 114.3cm
    No. of Pockets 1.0
    Material AlphaGuard™ Fabric
    Size X-Large
    Disposable Yes
    Size (English) Waist Relaxed 12 in.
    Size (English) Waist Stretched 21.5 in.
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit