AlphaProTech Critical Cover™ AlphaGuard™ Short Sleeve Scrub Shirts

Soft and comfortable material that provides a visible barrier and exceptional breathability

Manufacturer: AlphaProTech WS-23921-5

 View all options for this product

Catalog No. 19-140-205


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Chest Size 28.5 in.
    Color Blue
    Construction Safety stitched seams for added strength and durability
    Material Fabric
    Seam Type Safety stiched
    Size 2X-Large
    Length (English) Sleeve 8.75 in.
    Neck Style Round
    Length (Metric) Sleeve 22.22cm
    No. of Pockets 1.0
    Size (Metric) Shoulder 56.51cm

    • Shirts have round neck, banded collar, one pocket, and safety stiched seams
    • Fluid repellent material that delivers high bacterial filtration rates with low particle counts reducing your contamination concerns
    • Static dissipative, perfect for applications that require an ESD material

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit