Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AlphaProTech Critical Cover™ AquaTrak™ Shoe Covers
AquaTrak™ material keeps the wearer stable and protected in wet and dry conditions.
Supplier: AlphaProTech AT11111B
This item is not returnable.
View return policy
Description
- Anti-skid properties provide amazing slip and fall protection w/o additional coatings
- Material is fluid impervious
- Styles with heat-sealed seams provide complete protection even in standing water
- Serged seam soles provide great fit and can be used in dry or moist conditions
- High breathability, low particulate count fabric wears comfortably and completely contains contamination
Specifications
Universal | |
Blue | |
Anti-skid | |
Ideal for superior performance APT and amazing slip and fall protection | |
44.45cm | |
15.87cm |
AquaTrak™ | |
Elastic Top with Ankle Ties | |
Heat sealed | |
17.5 in. | |
6.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction