AlphaProTech Critical Cover™ AquaTrak™ Shoe Covers

AquaTrak material keeps wearer stable and protected in wet and dry conditions

Manufacturer: AlphaProTech AT11111BSL

 View more versions of this product

Catalog No. 19-169-4123

  Check Availability
Add to Cart

    Specifications

    Size Universal
    Sole Type Non-skid, seamless
    Product Type Shoe Covers
    Material AquaTrak™
    For Use With (Application) Ideal for superior performance APT and amazing slip and fall protection
    Height (English) 7 in.
    Closure Type Elastic top with ankle ties
    Height (Metric) 17.78cm
    Length (English) 17.5 in.
    Length (Metric) 44.45cm
    Seam Type Sonic welded
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit