AlphaProTech Critical Cover™ AquaTrak™ Shoe Covers Available on GSA/VA Contract for Federal Government customers only.

AquaTrak material keeps wearer stable and protected in wet and dry conditions

Manufacturer: AlphaProTech AT21112BSL

 View more versions of this product

Catalog No. 19-169-4127

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Sole Type Non-skid, seamless
    Height (Metric) 17.78cm
    Length (English) 17.75 in.
    Size X-Large
    Product Type Shoe Covers
    Material AquaTrak™
    For Use With (Application) Ideal for superior performance APT and amazing slip and fall protection
    Height (English) 7 in.
    Closure Type Elastic top with ankle ties
    Length (Metric) 45cm
    Seam Type Sonic welded
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit