Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ ComforTech™ Assurance™ Coveralls

Manufacturer:  AlphaProTech CVAJ40221

 View more versions of this product

Catalog No. 19-169-4027

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Terminally sterilized using gamma irradiation to yield a minimum SAL of 10-4
  • Strong, lightweight, static dissipative coveralls have an ultralow particle count
  • Exhibit a high vapor transmission rate to dispel perspiration for cool, comfortable, all-day wear
  • Barrier to fluids and particulates
  • Elastic wrist, ankle and back
  • Serged seams
  • Color: White

Specifications

Specifications

EN 552 A1:1999, ISO 11137:1995, EN ISO 9001:2000
Elastic
White
Eliminate bioburden risks to manufacturing and R & D areas with the exceptional containment performance, protects the wearer from particles and biologicals with superior particle filtration
32.5 in.
28 in.
Inset
Elastic
Fabric
23 in.
Elastic
Serged
Small
Yes
82.55cm
71.12cm
Zipper front
Elastic wrist, ankle and back, inset sleeves
58.42cm
Sterile
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit