AlphaProTech Critical Cover™ ComforTech™ Assurance™ Coveralls

Manufacturer: AlphaProTech CVAJ40226

 View more versions of this product

Catalog No. 19-166-1192

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance EN 552 A1:1999, ISO 11137:1995, EN ISO 9001:2000
    Color White
    For Use With (Application) Eliminate bioburden risks to manufacturing and R & D areas with the exceptional containment performance, protects the wearer from particles and biologicals with superior particle filtration
    Material Fabric
    Seam Type Serged
    Size 3X-Large
    Latex Free Yes
    Length (Metric) Sleeve 96.52cm
    Closure Type Zipper front
    Size (English) Inseam 32 in.
    Size (Metric) Inseam 81.28cm
    Sterile Yes
    Includes Elastic wrist, ankle and back, inset sleeves
    Size (English) Chest 32 in.
    Size (Metric) Chest 81.82cm
    Length (English) Sleeve 38 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit