Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AlphaProTech Critical Cover™ ComforTech™ Frocks
Click to view available options
Closure Type:
Snaps
Zipper
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- High vapor transmission rate for cool, all-day comfort
- Snap or zip front with Mandarin-style snap collar
- Raglan sleeve
- Elastic wrist
- Serged seams
- Latex free
- Color: White
ComforTech Material
- Lightweight, durable material delivers excellent protection against particles, biologicals, fluids and a host of chemicals
- Rapidly dissipates vapor and heat on a microscopic level
- Static dissipative
- Ultralow particle count; 99.9% filtration efficiency
Specifications
Product Type | Controlled Environments Frock |
Size | 3X-Large |
Material | ComforTech™ Fabric |
Color | White |
Closure Type | Snaps |
Cuff Style | Elastic |
Seam Type | Serged |
Collar Type | Mandarin |
Size (English) Chest | 29 in. |
Size (Metric) Chest | 73.6 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction