AlphaProTech Critical Cover™ ComforTech™ Lab Coats

Dissipates heat enabling cool and comfortable all-day wear.

Manufacturer: AlphaProTech LCJ26211

 View more versions of this product

Catalog No. 19-168-171A

  Check Availability
Add to Cart

    Specifications

    Material Fabric
    No. of Pockets 3.0
    Size Small
    Collar Type Tapered
    Length (Metric) Sleeve 76.2cm
    Seam Type Serged
    Size (English) Chest 24.25 in.
    Size (Metric) Chest 60.96cm
    Closure Type Snap
    Length (English) 36.75 in.
    Cuff Style Elastic
    Color White
    Length (Metric) 93.3cm

    • Strong, lightweight and breathable ComforTech material
    • Protection from fluids, light chemical splash, particles and biologicals
    • Low particle count and high filtration efficiency of 99.9%
    • Features serged seams, five-snap closure, elastic wrists, tapered collar, and three pockets

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit