Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AlphaProTech Critical Cover™ CoolOne™ Mask with Magic Arch™
Fluid resistant face masks feature an integrated Magic Arch™ support strip to hold mask away from the nose and mouth to create a larger breathing chamber.
Supplier: AlphaProTech BL 6001CC
This item is not returnable.
View return policy
Description
- Magic Arch feature to keep the mask away from your nose and mouth
- Easier breathing for cooler, more comfortable performance
Specifications
Medical/Procedural Face Mask | |
Blue | |
Polypropylene | |
Non-sterile | |
3-ply | |
≥95% (PFE), ≥95% (BFE) | |
300/Cs. | |
Fluid |
ASTM Level 1 | |
Ties | |
Standard | |
Pleated | |
Yes | |
BL 6001CC | |
0.1 μm | |
CoolOne™ |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction