Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ CPE Shoe Covers
BIOPHARMA

Catalog Number 191301475
Click to view available options
Color:
Blue
White
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for short wear applications or transition through cleanroom dress area. Available in blue or white.

Critical Cover™ shoe and boot covers slide easily over this shoe cover to speed up donning of final cleanroom cover.

 

  • Lightweight all film construction
  • Fluid resistant
  • Seamless sole with heat-sealed seams
  • Latex-free

 

Size X-Large
Material Polyethylene
Latex Free Yes
Color White
Disposable Single-use
Sterility Non-sterile
Seam Type Heat-sealed
Packaging Quantity 500 Pairs/Cs.
Packaging Type Bulk Packed
Length (English) 16 in.
Length (Metric) 40.64 cm
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Resistance Fluid
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit