AlphaProTech Critical Cover™ Microbreathe™ Coveralls

Manufacturer: AlphaProTech CV040321

 View more versions of this product

Catalog No. 19-130-1501A

  Check Availability
Add to Cart

    Specifications

    Material Microbreathe™ Fabric
    Color White
    For Use With (Application) Suitable for use in controlled environments and barrier to particles, biologicals and fluids with 99.9% filtration efficiency
    Length (Metric) Sleeve 82.55cm
    Includes Eastic wrist, ankle and back
    Seam Type Serged
    Size Small
    Size (English) Chest 23 in.
    Size (Metric) Chest 58.42cm
    Length (English) Sleeve 32.5 in.
    Closure Type Zipper
    Size (English) Inseam 28 in.
    Size (Metric) Inseam 71.12cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit