AlphaProTech Critical Cover™ Microbreathe™ Coveralls

Manufacturer: AlphaProTech CV040323

 View more versions of this product

Catalog No. 19-130-1501C

  Check Availability
Add to Cart

    Specifications

    Material Microbreathe™ Fabric
    Includes Eastic wrist, ankle and back
    Seam Type Serged
    Color White
    Size Large
    For Use With (Application) Suitable for use in controlled environments and barrier to particles, biologicals and fluids with 99.9% filtration efficiency
    Length (English) Sleeve 34 in.
    Length (Metric) Sleeve 86.36cm
    Closure Type Zipper
    Size (English) Inseam 29.5 in.
    Size (Metric) Inseam 74.93cm
    Size (English) Chest 25 in.
    Size (Metric) Chest 63.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit