AlphaProTech Critical Cover™ Microbreathe™ Coveralls

Manufacturer: AlphaProTech CV040324

 View more versions of this product

Catalog No. 19-130-1501D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Includes Elastic wrist, ankle and back
    Material Microbreathe™ Fabric
    Seam Type Serged
    Color White
    Size X-Large
    Size (English) Chest 27 in.
    Size (Metric) Chest 68.58cm
    For Use With (Application) Suitable for use in controlled environments and barrier to particles, biologicals and fluids with 99.9% filtration efficiency
    Length (English) Sleeve 36.5 in.
    Length (Metric) Sleeve 92.71cm
    Closure Type Zipper
    Size (English) Inseam 30 in.
    Size (Metric) Inseam 76.2cm

    • Filtration efficiency of 99.9%
    • Low particulate level
    • Base design with zipper front, elastic wrist, ankle and back

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit