AlphaProTech Critical Cover™ Microbreathe™ SafeStep™ Boot Covers

Manufacturer: AlphaProTech BTA1613B

 View more versions of this product

Catalog No. 19-132-213

  Check Availability
Add to Cart

    Specifications

    Size X-Large
    Product Type Boot cover
    Height (English) 18 in.
    Height (Metric) 45.72cm
    Length (English) 15 in.
    Length (Metric) 38.1cm
    Thread Color Black
    Packaging Quantity 100 pairs/Cs.
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit