AlphaProTech Critical Cover™ NaviTrak™ Shoe Covers Available on GSA/VA Contract for Federal Government customers only.

Designed for short wear times on non-aggressive floor surfaces.

Manufacturer: AlphaProTech CR11121B

 View more versions of this product

Catalog No. 19-125-098

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Size Universal
    Product Type Shoe Covers
    Material NaviTrak™
    For Use With (Application) Ideally used for short wear times on non-aggressive floor surfaces
    Height (English) 6.25 in.
    Height (Metric) 15.87cm
    Length (English) 15 in.
    Length (Metric) 38.1cm
    Seam Type Heat sealed
    Color Blue, White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit