AlphaProTech Critical Cover™ SureGrip™ Shoe Covers

Provides combination of traction, durability and cleanliness

Manufacturer: AlphaProTech SHX1272B

 View more versions of this product

Catalog No. 19-065-337

  Check Availability
Add to Cart

    Specifications

    Size Universal, Gaylord Packaging
    Sole Type Non-skid
    Product Type Shoe Covers
    Material SureGrip™
    For Use With (Application) Ideal to provide excellent combination of traction, durability and cleanliness
    Closure Type Elastic
    Height (Metric) 15.87cm
    Length (English) 15.5 in.
    Length (Metric) 39.37cm
    Thread Color White
    Color Blue
    Height (English) 6.25 in.
    Seam Type Serged

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit