AlphaProTech Critical Cover™ SureGrip™ Shoe Covers

Provides combination of traction, durability and cleanliness

Manufacturer: AlphaProTech AT71122BSL

 View more versions of this product

Catalog No. 19-811-653

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Sole Type Seamless
    Product Type Shoe Covers
    Height (Metric) 17.44cm
    Length (English) 17.75 in.
    Thread Color No thread
    Size X-Large
    Material SureGrip™
    For Use With (Application) Ideal to provide excellent combination of traction, durability and cleanliness
    Height (English) 6.87 in.
    Closure Type Elastic
    Length (Metric) 45cm
    Seam Type Sonic welded
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit